Concrete Underground Pull Box, 30-7/8" x 17-7/8" x 12"

Item #: 1994244

Cat #: 100027294

UPC:

$ 544.09 EA
Company wide:
0 in stock
Documents & Guides
Concrete Underground Pull Box, 30-7/8" x 17-7/8" x 12", 303 lbs

Overview

Concrete Underground Pull Box, 30-7/8" x 17-7/8" x 12", 303 lbs
Also known as: 100027294, JEN100027294

Specifications

Length: 31 in
Height: 12 in
Width: 18 in
Length: 31 in
Width: 18 in
Height: 12 in