Concrete Underground Pull Box, 18-1/8" x 11-1/2" x 12"

Item #: 1994240

Cat #: 100027292

UPC:

$ 209.42 EA
Company wide:
0 in stock
Documents & Guides
Concrete Underground Pull Box, 18-1/8" x 11-1/2" x 12", 128 lbs

Overview

Concrete Underground Pull Box, 18-1/8" x 11-1/2" x 12", 128 lbs
Also known as: 100027292, JEN100027292

Specifications

Height: 12 in
Length: 18 in
Width: 11.5 in
Height: 12 in
Width: 11.5 in
Length: 18 in