Fuse, 3/4A, 600VAC, 300VDC, Class CC, Time Delay

Item #: 1993857

Cat #: ATQR3/4

UPC: 782001906351

Company wide:
0 in stock
Fuse, 3/4 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC

Overview

Fuse, 3/4 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC

ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen's Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems

Also known as: 782001906351, ATQR3/4, FRZATQR34

Specifications

Amps: 0.750
Type: Midget, Fuse
Speed: Time Delay, Slow Blow
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Amps: 0.750
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Type: Midget, Fuse
Class: CC
Volts DC: 300
Interrupt Rating DC: 100 kA