Steel Pull Box Lid, Galvanized, 30" x 20" x 1/2", Black

Item #: 1993488

Cat #: 100002054

UPC:

$ 756.51 EA
Company wide:
0 in stock
Documents & Guides
Steel Pull Box Lid, Painted Black, 30" x 20" x 1/2", 117 lbs

Overview

Steel Pull Box Lid, Painted Black, 30" x 20" x 1/2", 117 lbs
Also known as: 100002054, JEN100002054

Specifications

Height: 1/2 in
Length: 30 in
Width: 20 in
Height: 1/2 in
Width: 20 in
Length: 30 in