High-Speed Cylindrical Fuse 10x38 gR 690VAC 2A

Item #: 1972649

Cat #: Q1014567

UPC: 605340500908

Call for price
Company wide:
0 in stock
Documents & Guides
High-Speed Cylindrical Fuse Protistor® Size 10x38 gR 690VAC IEC 2A

Overview

High-Speed Cylindrical Fuse Protistor® Size 10x38 gR 690VAC IEC 2A

The 10x38 gR cylindrical is a fast acting, full range fuse used in the protection of inverters, UPS, variable speed drives and other discrete semiconductor devices.

Also known as: 605340500908, Q1014567, FRZQ1014567

Specifications

No Specifications Available