CC TD FUSE 600V 1/2A ATQR

Item #: 1968530

Cat #: ATQR1/2

UPC: 782001906337

Company wide:
0 in stock
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen+ås Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems 600 Volts .5 amps ATQR series.

Overview

ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen+ås Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems 600 Volts .5 amps ATQR series.
Also known as: 782001906337, ATQR1/2, FRZATQR1/2

Specifications

Volts AC: 500
Speed: Time Delay, Slow Blow
Length: 38 mm
Mounting: Cartridge
Diameter: 10 mm
Class: Midget
Amps: 0.500
Interrupt Rating AC: 10 kA
Volts AC: 500
Length: 38 mm
Diameter: 10 mm
Amps: 0.500
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA