
Concrete Underground Pull Box Extension, 36-7/8" x 25" x 12"
Item #: 1964747
Cat #: 100002060
UPC:
$ 292.58 EA
Company wide:
0
in stock
Documents & Guides
Concrete Underground Pull Box Extension, 36-7/8" x 25" x 12", 380 lbs
Overview
Concrete Underground Pull Box Extension, 36-7/8" x 25" x 12", 380 lbs
Also known as: 100002060, JEN100002060
Specifications
| Height: | 12 in |
| Width: | 25 in |
| Length: | 36 7/8 in |
| Height: | 12 in |
| Length: | 36 7/8 in |
| Width: | 25 in |