
Steel Pull Box Lid, 27-3/4" x 19-3/4" x 1/2", Black
Item #: 1964746
Cat #: 100002061
UPC:
$ 1193.38 EA
Company wide:
0
in stock
Documents & Guides
Steel Pull Box Lid, Painted Black, 27-3/4" x 19-3/4" x 1/2", 210 lbs
Overview
Steel Pull Box Lid, Painted Black, 27-3/4" x 19-3/4" x 1/2", 210 lbs
Also known as: 100002061, JEN100002061
Specifications
| Height: | 1/2 in |
| Width: | 19 3/4 in |
| Length: | 27.750 in |
| Height: | 1/2 in |
| Length: | 27.750 in |
| Width: | 19 3/4 in |