Concrete Underground Pull Box, 36-7/8" x 25" x 12"

Item #: 1964745

Cat #: 100002059

UPC:

$ 645.29 EA
Company wide:
0 in stock
Documents & Guides
Concrete Underground Pull Box, 36-7/8" x 25" x 12", 380 lbs

Overview

Concrete Underground Pull Box, 36-7/8" x 25" x 12", 380 lbs
Also known as: 100002059, JEN100002059

Specifications

Height: 12 in
Width: 25 in
Length: 37 in
Height: 12 in
Length: 37 in
Width: 25 in