600V 8A SEMICOND FUSE

Item #: 1953097

Cat #: A60Q8-2

UPC: 782001949068

Company wide:
0 in stock
Documents & Guides
600V 8A SEMICOND FUSE

Overview

600V 8A SEMICOND FUSE
Also known as: 782001949068, A60Q8-2, FRZA60Q82

Specifications

Mounting: Clip
Mounting: Clip