Temporary Power Distribution Box, Green

Item #: 1945387

Cat #: D18511000GN

UPC: 661899831696

Company wide:
0 in stock
Documents & Guides
Temporary Power Distribution Box, 50A, 125/250V, Green

Overview

Temporary Power Distribution Box, 50A, 125/250V, Green

Power Tech®’s Temporary Power Distribution Box is used by contractors on jobsites (indoor or outdoor) to provide and distribute power from temporary power poles or jobsite generators. Our box is ETL approved for indoor and outdoor use. All outlets have circuit breaker overload protection and all U-Ground outlets are GFCI protected. This o ersthe highest levels of electrical safety. Multiple 15/20A outlets, and 30A and 50A Twistlocks provide the most popular power outlets that contractors use.

Also known as: 661899831696, D18511000GN, CTWD18511000GN, Sog

Specifications

Color: Green
Volts AC: 125/250
Amps: 50
Color: Green
Amps: 50
Volts AC: 125/250