Fuse, Amp-Trap®, 600VAC, 300VDC, 60A, Fast-Acting, Class T, A6T Series  

Item #: 1911701

Cat #: A6T60

UPC: 782001891114

Company wide:
0 in stock
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 60 Amp, Fast-Acting, Class T, A6T Series  

Overview

Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 60 Amp, Fast-Acting, Class T, A6T Series  

Fast-acting A6T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification

Also known as: 782001891114, A6T60, FRZA6T60

Specifications

Speed: Fast Acting
Class: T
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 60
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Class: T
Volts DC: 300
Amps: 60
Interrupt Rating AC: 200 kA