TERMINUS XR LTE - Folding Knife, Carbon/Gold

Item #: 1910121

Cat #: TM1033-BX

UPC: 729857011815

$ 180.00 EA
Company wide:
0 in stock
Documents & Guides
TERMINUS XR LTE - Folding Knife, 7.17" Overall Length, 2.95" Blade Length, 4.18" Closed Length, Carbon/Gold

Overview

TERMINUS XR LTE - Folding Knife, 7.17" Overall Length, 2.95" Blade Length, 4.18" Closed Length, Carbon/Gold

30% lighter than a standard Terminus XR, the Light Edition folding knife features updated handle and clip design, with carbon fiber liners to reduce weight. Terminus XR LTE features SOG's super-strong XR Lock technology with and a TiNi coated, cryo-treated S35VN steel blade. When you need to travel light, Terminus LTE lets you carry a mid-sized EDC without any extra weight. Sleek, understated, and built with some of the best materials available, Terminus XR LTE is one of SOG's top choices for a daily carry pocket knife. Part # TM1033-BX

Also known as: 729857011815, TM1033-BX, SOGTM1033BX

Specifications

Color: Gold, Carbon Fiber
Color: Gold, Carbon Fiber