KIKU XR LTE - Blackout Micarta + Carbon Lock Back Folding Knife

Item #: 1910083

Cat #: 12270457

UPC: 729857011488

$ 270.00 EA
Company wide:
1 in stock
Documents & Guides
KIKU XR LTE - Blackout Micarta + Carbon Lock Back Folding Knife, Overall Length (Open): 7.34", Closed Length: 4.29", Blade Length: 3.02", Steel Blade

Overview

KIKU XR LTE - Blackout Micarta + Carbon Lock Back Folding Knife, Overall Length (Open): 7.34", Closed Length: 4.29", Blade Length: 3.02", Steel Blade

25% lighter, the muscular Kiku XR LTE folding knife delivers a statement of strength and nimbleness. With carbon fiber liners and spacers that minimize weight, Kiku easily fits in for any outdoor excursion. This large-format pocket knife is built around SOG’s ultra-strong XR locking mechanism, while the CTS XHP steel blade offers a high degree of corrosion resistance and excellent edge retention.

Also known as: 729857011488, 12270457, SOG12270457

Specifications

Color: Black
Color: Black