17.25" Folding Saw

Item #: 0190501

Cat #: F10NCP

UPC: 729857993357

$ 20.70 EA
Company wide:
33 in stock
Documents & Guides
17.25" Folding Saw, Blade length: 8.25", Weight: 5.90 oz, Black Powder Coat Finish

Overview

17.25" Folding Saw, Blade length: 8.25", Weight: 5.90 oz, Black Powder Coat Finish
Also known as: 729857993357, F10NCP, SOGF10NCP

Specifications

Length: 8.25 in
Type: Folding Saw, Saw
Length: 8.25 in
Type: Folding Saw, Saw