Fuse, Amp-Trap®, 250V AC/DC, 4A, Fast-Acting, Class K5, OT Series

Item #: 1861431

Cat #: OT4

UPC: 782001700034

Company wide:
0 in stock

Overview

Fuse, Amp-Trap®, 250 Volt AC/DC, 4 Amp, Fast-Acting, Class K5, OT Series

One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses. 

Also known as: 782001700034, OT4, FRZOT4

Specifications

Mounting: Clip
Interrupt Rating DC: 50 kA
Mounting: Clip
Interrupt Rating DC: 50 kA