Seal XR - Lockback Knife

Item #: 1853822

Cat #: 12-21-02-57

UPC: 729857011457

$ 243.00 EA
Company wide:
5 in stock
Documents & Guides
Seal XR - Lockback Knife, Blade Length: 3.9", Closed Length: 5.3", Handle Material: Glass-Reinforced Nylon With Belt Clip, USA Made

Overview

Seal XR - Lockback Knife, Blade Length: 3.9", Closed Length: 5.3", Handle Material: Glass-Reinforced Nylon With Belt Clip, USA Made

A hard-use, large format folder made entirely in the USA. Designed and optimized in consultation with professional users. The SEAL XR provides the feel and functionallity of a SEAL knife in the form of a large format folder. Built from GRN and S35VN steel the SEAL XR is an extremely durable knife with high corrosion resistance and edge retention. Fully ambidextrous design the SEAL XR locks open with the secure XR lock. Part 12-21-02-57

Also known as: 729857011457, 12-21-02-57, SOG12210257

Specifications

Length: 5.3 in
Color: Black
Length: 5.3 in
Color: Black