Round Concrete Underground Pull Box Extension, 10" x 12"

Item #: 1832783

Cat #: 100002071

UPC:

$ 38.08 EA
Company wide:
0 in stock
Documents & Guides
Round Concrete Underground Pull Box Extension, 10" x 12", 65 lbs

Overview

Round Concrete Underground Pull Box Extension, 10" x 12", 65 lbs
Also known as: 100002071, JEN100002071

Specifications

Height: 12 in
Width: 10 in
Height: 12 in
Width: 10 in