Terminus XR- S35VN Folding Knife

Item #: 1792674

Cat #: TM1025-BX

UPC: 729857010252

$ 117.00 EA
Company wide:
2 in stock
Documents & Guides
Terminus XR- S35VN Folding Knife, Overall Length: 7.21", Closed Length: 4.26"", Blade Length: 2.95", CPM S35VN Steel Blade, G10 And Carbon Fiber Handle

Overview

Terminus XR- S35VN Folding Knife, Overall Length: 7.21", Closed Length: 4.26"", Blade Length: 2.95", CPM S35VN Steel Blade, G10 And Carbon Fiber Handle

Setting a new bar for EDC, Terminus XR has an evolved ergonomic shape with SOG’s new smooth XR locking mechanism. No matter how you carry it, the XR is easy to open with 3 different mechanisms. Sporting a SOG-sharp CPM S35VN blade, the knife retains a light weight with its G10 and carbon fiber handle. Sleek and balanced, Terminus XR is your perfect EDC. We are in the process of updating the clip on this item. There is a chance you will recieve a knife with a clip different than pictured. Item TM1025-BX

Also known as: 729857010252, TM1025-BX, SOGTM1025BX

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel