SLIMJIM - CLIP POINT, SATIN

Item #: 1740077

Cat #: SJ31-CP

UPC: 729857997126

$ 67.50 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
OVERALL LENGTH 7.4" CLOSED LENGTH 4.22" PRODUCT WEIGHT 2.40 oz BLADE LENGTH 3.18"BLADE THICKNESS 0.08" UPC 7-29857-99712-6 PREORDER DATE N/A IS PREORDER N/A PRODUCT FAMILY SlimJim PRODUCT TYPE Folding Knife COUNTRY OF ORIGIN Taiwan LOCKING MECHANISM Lockback OPENING MECHANISM Assisted BELT CLIP TYPE Reversible Low-Carry PACKAGING Unibox - Display Ready ENGRAVABLE Yes FINISH Satin EDGE TYPE Straight BLADE STEEL TYPE AUS-8 BLADE SHAPE Clip Point HARDNESS Rc. 56-58 HANDLE MATERIAL 420 Stainless Steel HANDLE COLOR Bead Blasted

Overview

OVERALL LENGTH 7.4" CLOSED LENGTH 4.22" PRODUCT WEIGHT 2.40 oz BLADE LENGTH 3.18"BLADE THICKNESS 0.08" UPC 7-29857-99712-6 PREORDER DATE N/A IS PREORDER N/A PRODUCT FAMILY SlimJim PRODUCT TYPE Folding Knife COUNTRY OF ORIGIN Taiwan LOCKING MECHANISM Lockback OPENING MECHANISM Assisted BELT CLIP TYPE Reversible Low-Carry PACKAGING Unibox - Display Ready ENGRAVABLE Yes FINISH Satin EDGE TYPE Straight BLADE STEEL TYPE AUS-8 BLADE SHAPE Clip Point HARDNESS Rc. 56-58 HANDLE MATERIAL 420 Stainless Steel HANDLE COLOR Bead Blasted

Our technical assisted folding knife line stands out by virtue of simplicity and minimalism. It doesn't try to be the biggest or the loudest in the crowd. It is unobtrusive but always there when you need it. Constructed from a single piece of steel, SlimJim is just that, the slimmest assisted knife in the world. Start to open the blade and let SOG Assisted Technology (S.A.T.) finish the action with a bang, using one of the surest assisted technologies out there. Tactile bumps and cutouts aid in control while all features are purposeful and functional. The patent-pending safety is used to insure the retention of the blade in the handle as well as acts as a double lock in the open position. The stealth carry clip is reversible. Item SJ31-CP

Also known as: 729857997126, SJ31-CP, SOGSJ31CP

Specifications

Color: Brushed Stainless
Color: Brushed Stainless