Twitch II-Drop Point Folding Knife, Satin

Item #: 1740068

Cat #: TWI8-CP

UPC: 729857994552

$ 63.00 EA
Company wide:
7 in stock
Documents & Guides
Twitch II-Drop Point Folding Knife, Overall Length: 6.20", Closed Length: 3.55", Blade Length: 2.65", AUS-8 Steel Blade, Satin Aluminum Handle

Overview

Twitch II-Drop Point Folding Knife, Overall Length: 6.20", Closed Length: 3.55", Blade Length: 2.65", AUS-8 Steel Blade, Satin Aluminum Handle

From its patented pass-through lock bar design to the assisted opening technology, the Twitch II is the next generation of the classic lockback design

Also known as: 729857994552, TWI8-CP, SOGTWI8CP

Specifications

Color: Gray
Material: Steel, Aluminum
Color: Gray
Material: Steel, Aluminum