TERMINUS XR G10 Folding Knife, Olive Drab

Item #: 1740051

Cat #: TM1022-BX

UPC: 729857009706

$ 63.00 EA
Company wide:
2 in stock
Documents & Guides
TERMINUS XR G10 Folding Knife, D2 Steel Blade, Overall Length: 7.21", Closed Length: 4.26", Weight: 3.2 oz, Olive Drab Handle

Overview

TERMINUS XR G10 Folding Knife, D2 Steel Blade, Overall Length: 7.21", Closed Length: 4.26", Weight: 3.2 oz, Olive Drab Handle

For those looking for something a little more rugged, there's Terminus XR G10. Stripped, back, straightforward, clad with an honest G10 handle and stone washed hardware. The XR locking mechanism is snappy and adjusts over lifespan of the knife. The D2 steel blade features high toughness and wear resistance. The knife is fully ambidextrous, with swappable belt clip for left or right wear. Three different opening methods: thumb stud, XR Lock, and kick. The Terminus XR is setting a new bar for EDC. Item TM1022-BX

Also known as: 729857009706, TM1022-BX, SOGTM1022BX

Specifications

Material: Steel
Material: Steel