
Steel Pull Box Lid, "Electric", 20" x 16-1/4" x 1/2", Black
Item #: 1670693
Cat #: HT1324L01
UPC:
$ 443.89 EA
Company wide:
0
in stock
Documents & Guides
Steel Pull Box Lid, "Electric", Painted Black, 20" x 16-1/4" x 1/2", 73 lbs
Overview
Steel Pull Box Lid, "Electric", Painted Black, 20" x 16-1/4" x 1/2", 73 lbs
Also known as: HT1324L01, JEN100025660
Specifications
| Length: | 20 in |
| Height: | 1/2 in |
| Width: | 16 1/4 in |
| Length: | 20 in |
| Width: | 16 1/4 in |
| Height: | 1/2 in |