Round Concrete Valve Box, 13" x 12"

Item #: 1522857

Cat #: HTV105

UPC:

$ 79.16 EA
Company wide:
0 in stock
Documents & Guides
Round Concrete Valve Box, 13" x 12", 69 lbs

Overview

Round Concrete Valve Box, 13" x 12", 69 lbs
Also known as: HTV105, JEN100005049

Specifications

Height: 12 in
Width: 13 in
Height: 12 in
Width: 13 in