Ground Screw with 8" Insulated No. 12 Stranded Wire

Item #: 1486463

Cat #: TP701

UPC: 786189107012

$ 4.48 EA
Company wide:
1,188 in stock
Documents & Guides
Eaton Crouse-Hinds series TP grounding screw with pigtail, Steel, 8” insulated No. 12 stranded wire

Overview

Eaton Crouse-Hinds series TP grounding screw with pigtail, Steel, 8” insulated No. 12 stranded wire

Steel outlet box accessories are for use with various Crouse-Hinds series steel outlet boxes. Accessories include: grounding devices and clips, clamps and mounting ears, switch box supports and extensions, safety plates, self-tapping screw jars, grounding screw jars and metal stud grommets.

Also known as: 786189107012, TP701, CROTP701

Specifications

Length: 8 in
Allowable Gauge Range: 12
Length: 8 in
Allowable Gauge Range: 12