
Fuse, Amp-Trap 2000-«, 600V AC/DC, 15A, Fast Acting Class CC, ATMR Series
Item #: 1447450
Cat #: ATMR15
UPC: 782001904814
Company wide:
0
in stock
Documents & Guides
Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 15 Amp, Fast Acting Class CC, ATMR Series
Overview
Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 15 Amp, Fast Acting Class CC, ATMR Series
Also known as: 782001904814, ATMR15, FRZATMR15
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Volts DC: | 600 |
| Amps: | 15 |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Amps: | 15 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 100 kA |
| Speed: | Fast Acting |
| Volts DC: | 600 |
| Class: | CC |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |