250V 3 2/10A 1 1/2x13/32 MID T

Item #: 1439475

Cat #: TRM3-2/10

UPC: 782001743376

Company wide:
0 in stock
Documents & Guides
Tri-Onic TRM time-delay midget fuses are rated 250VAC and are offered in 36 ampere ratings from 1/10A to 30A. They have 12 seconds time-delay at 200 percent rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection) 250 Volts 3.2 amps.

Overview

Tri-Onic TRM time-delay midget fuses are rated 250VAC and are offered in 36 ampere ratings from 1/10A to 30A. They have 12 seconds time-delay at 200 percent rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection) 250 Volts 3.2 amps.
Also known as: 782001743376, TRM3-2/10, FRZTRM3210

Specifications

Speed: Time Delay
Type: Fuse
Volts AC: 250
Class: Midget
Amps: 3.200
Interrupt Rating DC: 10 kA
Speed: Time Delay
Volts AC: 250
Amps: 3.200
Type: Fuse
Class: Midget
Interrupt Rating DC: 10 kA