LCD Flat Screen Monitor, 19"

Item #: 1421764

Cat #: FSM-19bd

UPC:

Company wide:
0 in stock
Documents & Guides
LCD Flat Screen Monitor, 19"

Overview

LCD Flat Screen Monitor, 19"
Also known as: FSM-19bd, OTIFSM19C

Specifications

Size: 19 in
Type: Monitor, LCD Display
Size: 19 in
Type: Monitor, LCD Display