
Fuse, Amp-Trap 2000-«, 600V AC/DC, 30A, Fast Acting Class CC, ATMR Series
Item #: 1387810
Cat #: ATMR30
UPC: 782001904845
Company wide:
0
in stock
Documents & Guides
Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 30 Amp, Fast Acting Class CC, ATMR Series
Overview
Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 30 Amp, Fast Acting Class CC, ATMR Series
Also known as: 782001904845, ATMR30, FRZATMR30
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Volts DC: | 600 |
| Amps: | 30 |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Amps: | 30 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 100 kA |
| Speed: | Fast Acting |
| Volts DC: | 600 |
| Class: | CC |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |