Fuse Holder, Ultrasafe, 30A, 600V AC/DC, Class CC, 3P

Item #: 1351696

Cat #: USCC3

UPC: 782001829902

Company wide:
0 in stock
Documents & Guides
Fuse Holder, Ultrasafe, 30 Amp, 600 Volt AC/DC, Class CC, 3-Pole, DIN Rail Mount, No Indicator

Overview

Fuse Holder, Ultrasafe, 30 Amp, 600 Volt AC/DC, Class CC, 3-Pole, DIN Rail Mount, No Indicator

Mersen UltraSafe modular fuseholders introduce a new level of safety for class CC and midget fuses up to 30 amperes. UltraSafe fuseholders qualify as "finger safe" under IEC and DIN standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). UltraSafe fuseholders are available in 1, 2, 3 or 4 poles, with or without visual blown-fuse indicators in each pole. Multiple poles can be assembled in the field by ordering and installing pin-tie handles. UltraSafe fuseholders save up to 15 percent mounting space and any combination can be snapped onto 35mm DIN rail for extra savings in panel building time. Choose class CC fuses for Type "2" no-damage protection, one of the safest protection packages in the industry. The UltraSafe body material is tough and durable polyamide, with exceptional insulating properties. 

Also known as: 782001829902, USCC3, MERUSCC3

Specifications

Poles: 3
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Material: Polyamide
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Poles: 3
Mounting: DIN Rail
Material: Polyamide
Volts AC: 600
Interrupt Rating AC: 200 kA
Volts DC: 600
Amps: 30
Class: CC
Interrupt Rating DC: 200 kA