3" 7W LED Downlight, Gimbal, 27K

Item #: 1310889

Cat #: RA37G27K90WH

UPC:

$ 13.88 EA
Clearance
Price good while supplies last
Company wide:
32 in stock
Documents & Guides
3 Inch LED Downlight, Gimbal, 7 Watt, 100-135V, 90 CRI, 520 Lumens, 2700K, Dimmable, White

Overview

3 Inch LED Downlight, Gimbal, 7 Watt, 100-135V, 90 CRI, 520 Lumens, 2700K, Dimmable, White

The RA3-7G is a 7 watt 3" gimbal recessed light fixture for retrofit application. It is a high-performance, easy to install downlight solution that offers good light output, energy-efficiency and streamlined design. Suitable for wet locations.

Also known as: RA37G27K90WH, LLIRA37G27K90WH

Specifications

Lumens: 520
Wattage: 7
Color: White
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Angle: 45°
Light Technology: LED
Dimmable: Yes
Lumens: 520
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 7
Color Rendering Index (CRI): 90
Angle: 45°
Dimmable: Yes