19.5” Flat Screen Monitor

Item #: 1275039

Cat #: FSM-195HDP

UPC:

$ 231.75 EA
Company wide:
0 in stock
Documents & Guides
Flat Screen Monitor, 19.5” Diagonal, Maximum Resolution: 1920 x 1080, Aspect Ratio: 16:9, Operating Temperature: 32° ~ 104°F (0 ~ 40°C), Inputs: 1 x HDMI, 1 x VGA, 1 x Audio In

Overview

Flat Screen Monitor, 19.5” Diagonal, Maximum Resolution: 1920 x 1080, Aspect Ratio: 16:9, Operating Temperature: 32° ~ 104°F (0 ~ 40°C), Inputs: 1 x HDMI, 1 x VGA, 1 x Audio In

HDMI & VGA Inputs LED Illuminated Panel, Desk Stand Included, VESA Mountable HDMI Cable Included

Also known as: FSM-195HDP, OTIFSM195HDP

Specifications

Type: Monitor, Flat Screen
Width: 19.500 in
Size: 19.5 in
Type: Monitor, Flat Screen
Size: 19.5 in
Width: 19.500 in