NF-PRO-O-120-12V-3225K

Item #: 1256038

Cat #: NF-PRO-O-120-12V-3225K

UPC:

Company wide:
0 in stock
Documents & Guides
16 Ft. LED Ribbon Lighting, 12V, CRI: 80+, Lumens/Ft: 197, Color Temperature: 3225K, 0-10V Dimming, Rated Life: 50,000 Hours

Overview

16 Ft. LED Ribbon Lighting, 12V, CRI: 80+, Lumens/Ft: 197, Color Temperature: 3225K, 0-10V Dimming, Rated Life: 50,000 Hours
Also known as: NF-PRO-O-120-12V-3225K, NOVNFPROO12012V322

Specifications

Volts DC: 12
Light Technology: LED
Dimmable: Yes
Volts DC: 12
Dimmable: Yes
Light Technology: LED