High Speed Fuse Amp-Trap® A50QS 500VAC 500VDC 200A Blade

Item #: 1219543

Cat #: A50QS200-4

UPC: 782001947767

Company wide:
0 in stock
Documents & Guides
High Speed Fuse Amp-Trap® A50QS 500VAC 500VDC 200A Blade

Overview

High Speed Fuse Amp-Trap® A50QS 500VAC 500VDC 200A Blade

A50QS Amp-Trap® Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features – lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today’s best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc.

Also known as: 782001947767, A50QS200-4, FERA50QS2004

Specifications

Amps: 200
Volts AC: 500
Type: Fuse, Semi-Conductor
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Amps: 200
Type: Fuse, Semi-Conductor
Interrupt Rating DC: 200 kA
Volts AC: 500
Mounting: Bolt On