Industrial Unit Heater, 1kW, 600V, 600 CFM

Item #: 1199164

Cat #: EUH10B84CT

UPC: 781052023185

$ 675.00 EA
Company wide:
7 in stock
Documents & Guides
Industrial Unit Heater, 10 kW, 34120 BTU, 600 Volt, 600 CFM

Overview

Industrial Unit Heater, 10 kW, 34120 BTU, 600 Volt, 600 CFM

Ideal for retrofit or new construction, the EUH series are perfect for supplemental heating in hard-to-heat areas. Easy, low-cost installation and low maintenance make them the right choice for years of dependable service.

Also known as: 781052023185, EUH10B84CT, ELMEUH10B84CT

Specifications

CFM: 600
Volts AC: 600
CFM: 600
Volts AC: 600