
Pipe Strap, 2-Hole, Size: 3/4", Steel/Galvanized
Item #: 1198528
Cat #: 496 4
UPC: 784564149640
Company wide:
0
in stock
Documents & Guides
Pipe Strap, 2-Hole, Size: 3/4", Steel/Galvanized, For Use With Rigid/IMC Conduit
Overview
Pipe Strap, 2-Hole, Size: 3/4", Steel/Galvanized, For Use With Rigid/IMC Conduit
Secure EMT, Rigid, and IMC conduit with confidence using 1- and 2-hole straps built for reliable surface-mount installations. A snap-on design and reinforced rib deliver strong hold and cable stability, while 316 stainless steel resists corrosion for long-lasting performance. UL Listed and easy to install with standard tools, they provide a clean, professional finish in demanding environments.
Also known as: 784564149640, 496 4, CRO4964
Specifications
| Diameter: | 3/4 in |
| Material: | Steel |
| Diameter: | 3/4 in |
| Material: | Steel |