1 EMT TO EMT GSKT PULL EL DC

Item #: 1198455

Cat #: 8100EE DC

UPC: 662277001618

$ 30.18 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series pull elbow, EMT, Zinc die cast, 90°, 1", EMT to EMT

Overview

Eaton Crouse-Hinds series pull elbow, EMT, Zinc die cast, 90°, 1", EMT to EMT

EMT elbows and pulling elbows from Eaton's Crouse-Hinds Division are used to make a 45° or 90° bend between two lengths of EMT, or between EMT conduit and a box or enclosure.

Also known as: 662277001618, 8100EE DC, CRO8100EEDC

Specifications

Diameter: 1 in
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated