Offset Nipple, Threaded, 2", Zinc Die Cast

Item #: 1198453

Cat #: 305DC

UPC: 784564103055

Company wide:
0 in stock
Documents & Guides
Offset Nipple, Threaded, 2 Inch, Zinc Die Cast

Overview

Offset Nipple, Threaded, 2 Inch, Zinc Die Cast
Also known as: 784564103055, 305DC, CRO305DC

Specifications

Diameter: 2 in
Diameter: 2 in