Offset Nipple, Threaded, 1", Zinc Die Cast

Item #: 1198448

Cat #: 302DC

UPC: 784564133021

Company wide:
0 in stock
Documents & Guides
Offset Nipple, Threaded, 1 Inch, Zinc Die Cast

Overview

Offset Nipple, Threaded, 1 Inch, Zinc Die Cast

Eaton's offset conduit nipples are threaded NPSM for rigid conduit and IMC, these zinc die cast connectors are used to offset the axis of raceways 3/4 of an inch.

Also known as: 784564133021, 302DC, CRO302DC

Specifications

Diameter: 1 in
Material: Zinc Die Cast
Diameter: 1 in
Material: Zinc Die Cast