Three-Piece Conduit Coupling, 6", Malleable Iron

Item #: 1198297

Cat #: 189

UPC: 784564101891

$ 1373.80 EA
Company wide:
0 in stock
Documents & Guides
Three-Piece Conduit Coupling, 6 Inch, Concrete Tight, Malleable Iron/Zinc Plated

Overview

Three-Piece Conduit Coupling, 6 Inch, Concrete Tight, Malleable Iron/Zinc Plated
Also known as: 784564101891, 189, CRO189

Specifications

Material: Malleable Iron
Diameter: 6 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 6 in