Bushing Penny, Size: 4", Material: Steel

Item #: 1198269

Cat #: 99

UPC: 784564100993

$ 15.10 EA
Company wide:
0 in stock
Documents & Guides
Bushing Penny, Size: 4 Inch, Material: Steel, Used in Conjunction With a Bushing to Seal the End of Conduit During Construction.

Overview

Bushing Penny, Size: 4 Inch, Material: Steel, Used in Conjunction With a Bushing to Seal the End of Conduit During Construction.
Also known as: 784564100993, 99, CRO99

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in