Reducing Washer, 4" x 3", Steel

Item #: 1198253

Cat #: 377

UPC: 784564103772

$ 24.48 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, 4" x 3", Steel

Overview

Reducing Washer, 4" x 3", Steel
Also known as: 784564103772, 377, CRO377

Specifications

Material: Steel
Material: Steel