3 TO 2 1/2 RGD KNOCKOUT REDUCING WASHER

Item #: 1198246

Cat #: 370 S

UPC: 784564103703

$ 3.20 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series rigid/IMC knockout reducing washer, Steel, 3"-2-1/2"

Overview

Eaton Crouse-Hinds series rigid/IMC knockout reducing washer, Steel, 3"-2-1/2"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 784564103703, 370 S, CRO370S

Specifications

Diameter: 3 in, 2 1/2 in
Material: Steel
Diameter: 3 in, 2 1/2 in
Material: Steel