Reducing Washer, 2-1/2 x 2", Steel

Item #: 1198242

Cat #: 365

UPC: 784564103659

$ 2.51 EA
Company wide:
25 in stock
Documents & Guides
Reducing Washer, 2-1/2" x 2 Inch, Steel

Overview

Reducing Washer, 2-1/2" x 2 Inch, Steel

Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.

Also known as: 784564103659, 365, CRO365

Specifications

Material: Steel
Diameter: 2 in, 2 1/2 in
Material: Steel
Diameter: 2 in, 2 1/2 in