Reducing Washer, 2" x 1-1/2", Steel

Item #: 1198233

Cat #: 356

UPC: 784564103567

$ 1.70 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, 2" x 1-1/2", Steel

Overview

Reducing Washer, 2" x 1-1/2", Steel
Also known as: 784564103567, 356, CRO356

Specifications

Diameter: 1 1/2 in, 2 in
Material: Steel
Diameter: 1 1/2 in, 2 in
Material: Steel