Reducer Bushing, Threaded, Size: 4" x 3", Material: Iron

Item #: 1198223

Cat #: 296

UPC: 784564102966

$ 63.71 EA
Company wide:
0 in stock
Documents & Guides
Reducer Bushing, Threaded, Size: 4 Inch x 3 Inch, Material: Iron, For Use With Rigid/IMC Conduit.

Overview

Reducer Bushing, Threaded, Size: 4 Inch x 3 Inch, Material: Iron, For Use With Rigid/IMC Conduit.
Also known as: 784564102966, 296, CRO296

Specifications

Diameter: 3 in, 4 in
Material: Iron
Diameter: 3 in, 4 in
Material: Iron