Grounding Bushing, Insulated, Threaded, Size: 3", Malleable Iron

Item #: 1198152

Cat #: HGLL8 30

UPC: 784564113184

$ 52.65 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Threaded, Size: 3 Inch, Wire Range: 3/0 - 6 AWG, Malleable Iron, Rated For Copper/Aluminum Conductors.

Overview

Grounding Bushing, Insulated, Threaded, Size: 3 Inch, Wire Range: 3/0 - 6 AWG, Malleable Iron, Rated For Copper/Aluminum Conductors.
Also known as: 784564113184, HGLL8 30, CROHGLL830

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 in