Grounding Bushing, Insulated, Threaded, Size: 2-1/2", Malleable Iron

Item #: 1198148

Cat #: HGLL7 30

UPC: 784564113153

$ 44.78 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Threaded, Size: 2-1/2 Inch, Wire Range: 3/0 - 6 AWG, Malleable Iron, Rated For Copper/Aluminum Conductors.

Overview

Grounding Bushing, Insulated, Threaded, Size: 2-1/2 Inch, Wire Range: 3/0 - 6 AWG, Malleable Iron, Rated For Copper/Aluminum Conductors.
Also known as: 784564113153, HGLL7 30, CROHGLL730

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 1/2 in