Grounding Bushing, Insulated, Threaded, Size: 2", Malleable Iron

Item #: 1198146

Cat #: HGLL 6C

UPC: 784564113429

$ 26.93 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Threaded, Size: 1-1/4 Inch, Wire Range: 4 - 14 AWG, Malleable Iron, Rated For Copper/Aluminum Conductors.

Overview

Grounding Bushing, Insulated, Threaded, Size: 1-1/4 Inch, Wire Range: 4 - 14 AWG, Malleable Iron, Rated For Copper/Aluminum Conductors.
Also known as: 784564113429, HGLL 6C, CROHGLL6C

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 in