Grounding Bushing, Insulated, Threaded, Size: 2", Malleable Iron

Item #: 1198144

Cat #: HGLL6 10

UPC: 784564113139

$ 27.65 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Threaded, Size: 1-1/4 Inch, Wire Range: 1/0 - 8 AWG, Malleable Iron, Rated For Copper/Aluminum Conductors.

Overview

Grounding Bushing, Insulated, Threaded, Size: 1-1/4 Inch, Wire Range: 1/0 - 8 AWG, Malleable Iron, Rated For Copper/Aluminum Conductors.
Also known as: 784564113139, HGLL6 10, CROHGLL610

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 in